Beli makita 1 2 impact wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Angle Impact Wrench DriverDeskripsi:12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.atribut:
- Square Drive (inch): 3/8
- Impacts Per Minute (ipm): 0 - 3000
- Battery: 12V max CXT®
- Battery Type: Lithium-Ion
- Maximum Torque (N m): 44
- No Load Speed (rpm): 0 - 2000
- Overall Length (inch): 14-1/4
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- Makita Impact driver (100V)Deskripsi:Unprecedented high torque and overwhelming work speed. Uses a large motor that is resistant to heat generated during continuous work. Approximately 20% increase in work speed (compared to the manufacturer's conventional equipment). 2-stage switching of impact power.atribut:
- Cable Length (m): 2.5
- Carbon Brush Nominal Number: 325
- Current (A): 7.9
- Included Accessories: Sanding disc # 40, # 80, # 120, pad (soft), pad protector, side grip, front cuff 24
- Mass (kg): 2.5
- Overall Length (mm): 330
- Power Consumption (W): 750
- Power Input (V): Single phase 100
- Makita Rechargeable Impact Wrenchatribut:
- Applicable battery: A-60442; A-60464
- APR Bor Impact WrenchDeskripsi:Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
- TEKIRO Cordless Impact Wrenchatribut:
- Battery (V): 20 x2
- Material: Plastic and Iron
- Size (inch): 1/2
- Use for: Opening & tightening bolts with high torque
- Voltage (V): 20
- Makita Carbon Brush For Rechargeable Impact Wrenchatribut:
- Suitable Model: TW251D
- Makita Impact Wrench Repair Kit & Accessoriesatribut:
- UNSPSC: 27112713
- Application: for Fastening 3/4 in TC Bolts
- Number of Pieces: 1
- TEKIRO Air Impact 1/2inch Drive Set (Mesin Pembuka Baut)Deskripsi:Set content : - 1/2inch Air Impact Wrench Twin Hammer - 1/2inch DR. Deep Impact Socket 6PT 10mm - 1/2inch DR. Deep Impact Socket 6PT 12mm - 1/2inch DR. Deep Impact Socket 6PT 14mm - 1/2inch DR. Deep Impact Socket 6PT 17mm - 1/2inch DR. Deep Impact Socket 6PT 19mm - 1/2inch DR. Deep Impact Socket 6PT 21mm - 1/2inch DR. Deep Impact Socket 6PT 23mm - 1/2inch DR. Deep Impact Socket 6PT 24mm - Mini Oiler - Oil Pot - Coupler
- TOKU Air Impact WrenchDeskripsi:-By integrating the hammer and hammer pin with the pinless mechanism, efficiency is good, weight reduction and powerful torque are realized because direct striking power is transmitted to the anvil.-For attachment/detachment of wheels of passenger cars and truck, various maintenance of construction machinery.
- KRISBOW Cordless Impact Wrench (Bor Listrik)atribut:
- Impact Rate (ipm): 0-3300
- Battery Capacity (mAh): 2000
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-2200
- Square Drive / Anvil Size (inch): 1/2
- APR Cordless Impact WrenchDeskripsi:Apr mengeluarkan versi terbaru yaitu AP80 dengan ambil 3/4inch. Dikususkan untuk roda truck , mesin kapal, alat berat dan truck tambang.Mampu membuka sampai 3000 Nm, cocok untuk baut ukuran mulai 32 sampai 60mmKelengkapan fullset koper:1 pc Battery Charger2 pcs Battery 15cell. 8.0AhMata sock 41mm, 3/4inchDll
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Nippon Pneumatic Industrial (NPK) Air Impact WrenchDeskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.atribut:
- Hose Mounting Port: Rc1/4
- Purpose of Use: For car maintenance with many loosening.
- JLD Impact Wrenchatribut:
- Battery (AH): 4
- Battery (VF): 88
- Chuck Size (inch): 1/2
- Chuck size (mm): 13
- Compatible for: Makita Battery
- Impact Frequency (ipm): 0-6200
- Maximum Torque (m): 650
- No Load Speed (rpm): 0-6200
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
Daftar Harga makita 1 2 impact wrench Terbaru March 2026
| Makita Cordless Impact Wrench | Rp3.199.900 |
| Makita Angle Impact Wrench Driver | Rp7.299.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| Makita Impact driver (100V) | Rp7.099.900 |
| Makita Rechargeable Impact Wrench | Rp4.699.900 |
| APR Bor Impact Wrench | Rp529.900 |
| TEKIRO Cordless Impact Wrench | Rp2.799.900 |
| Makita Carbon Brush For Rechargeable Impact Wrench | Rp99.900 |
| Makita Impact Wrench Repair Kit & Accessories | Rp1.799.900 |
| TEKIRO Air Impact 1/2inch Drive Set (Mesin Pembuka Baut) | Rp2.699.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)






















































































































































/nuP114694858-1.jpg)




%20Dapat%20Diganti/Makita%20Impact%20Wrench%20Repair%20Kit%20%26%20Accessories/g1P109797577-4.jpg)
/6bP103683227-2.jpg)


/mbP103636803-2.jpg)



%20Air%20Impact%20Wrench/P102745946-2.jpg)